Shop All Compressor Air Filters
Airbagit
AirBagIt AIRFILT-WATER-AUTO Air Filters Water Trap - Air Water And Oil Separator 0.38 in.
Mfr # AIRFILT-WATER-AUTO
Zoro # G603687193
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Airbagit
- MFR # AIRFILT-WATER-AUTO
- Zoro # G603687193
- Country of Origin China
- Category Compressor Air Filters
Description
Air Filters Water Trap - Air Water/Oil Separator 3/8 in.NPT Automatically discharges condensation. Installs after the compressor and before the airtank. The drain valve on the bottom of the tank still should be emptied on a regular basis. It is best to install the filter After the tank but it will cut down the flow of the air to the valves from tank.
Features- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.95-in. Outside Dia., Bushing Sold Separately (2AK51H)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- POWERFLITE C83 87" Outside Length, 7/8" Top Width, 1 Ribs (C83-2)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact (M18-02-BL00B)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- Airbagit Compressed Air Treatment