Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Air Works
Urinal Screen, Round, Eucalyptus, PK60
Mfr # AWUS001
Zoro # G3837854
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Round
- Shape - Odor Control Round
- Contains Enzymes Contains Enzymes
- Shape Round
Product Information
- Brand Air Works
- MFR # AWUS001
- Zoro # G3837854
- UPC # 075289770012
- Country of Origin Multiple
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Size | 6-7/8" |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Eucalyptus |
Para/Non-Para | Round |
Shape - Odor Control | Round |
Contains Enzymes | Contains Enzymes |
Item | Urinal Screen |
Shape | Round |
Color | Blue |
Product Series | Air Works |
Product Life | 30 days |
Container Type | Case |
Cleaner Form | Solid |
Description
Urinal Screen, Fragrance Eucalyptus, Shape Round, Contains Enzymes, Cleaner Form Solid, Color Blue, Container Type Case, Product Life 30 days, Product Series Air Works, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNOX Det&Rinse™ Plus Detergent and Rinse, PK10 (DB1015AO)
- CLR Fresh Scent Bathroom Cleaner 26 oz Liquid (BK-2000)
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Light Oak (WCT1LO)
- MAXIM Cleaners & Detergents, 1 Gal Jug, Liquid, 4 PK (250000-41)
- AIR WORKS Urinal Screen, Round, Evergreen, PK60 (AWUS005)
- AIR WORKS Urinal Screen, Round, Mango, PK60 (AWUS007-BX)
- AIR WORKS Urinal Screen, Cucumber, 10PK (AWUS237-BX)
- AIR WORKS Urinal Screen, Citrus Grove, PK10 (AWUS231-BX)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK10 (3WDSF010I060M08)
- BIG D Big D Non-Para Urinal Toss Block - Clean Breeze - 685 (685)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- Air Works Urinal Cakes, Urinal Screens & Toilet Rim Hangers