Shop All Air Fresheners & Odor Eliminators
Air Wick
Toilet Spray, Odor-reducing, Lavender, 1.85 fl ozMI, PK 6
Mfr # RAC96532
Zoro # G602501605
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Freshener
- Color White
- Cleaner Form Spray
- Cleaner Container Size 1.9 fl oz (0.1 quart)
- For Use On Toilet
Product Information
- Brand Air Wick
- MFR # RAC96532
- Zoro # G602501605
- Country of Origin Hungary
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1.9 fl oz (0.1 quart) |
Details
Type | Air Freshener |
Fragrance | Lavender |
Color | White |
Cleaner Form | Spray |
Item | V.I.P. Pre-Poop Spray |
For Use On | Toilet |
Description
Toilet spray features a unique, easy-to-use design to change the way you deal with embarrassing odors in the bathroom. Its advanced formula begins by trapping nasty smells in the bowl and then releases a spectacular fragrance that leaves your bathroom smelling better than before you used it. Simply spray directly onto the surface of the water in your toilet to trap the odor inside until you flush it away.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT Arm & Hammer Laundry Detergent Powder 18# 290 Loads Crisp Clean (33200-01001)
- COLORCORE ColorCore Medium Bench Brush, White (451115)
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- UNGER BrassChannels (GC150)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- AIR WICK Toilet Spray, Odor-reducing, Lemon Idol, 1.85 fl oz, , MI, PK 6 (RAC96531)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (62338-98555)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- FUNK AWAY Funkaway Extreme Odor Eliminating Smoke Spray (FASM3.4)
- Air Wick Air Fresheners & Odor Eliminators