Shop All Air Freshener Refills
Air Wick
Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray
Mfr # 62338-77961
Zoro # G4183177
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Includes Refill
- Features 60 Days of Continuous Fragrance,Adjustable Intensity Setting
- Application Automatic Odor Control
- Standards Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations
Product Information
- Brand Air Wick
- MFR # 62338-77961
- Zoro # G4183177
- UPC # 62338779614
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 5.89 oz |
Size | 5.89 oz |
Details
Item | Aerosol Air Freshener Refill |
Fragrance | Lavender/Chamomile |
Refill Type | Aerosol Spray |
Includes | Refill |
Features | 60 Days of Continuous Fragrance,Adjustable Intensity Setting |
Application | Automatic Odor Control |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Cleaner Form | Liquid |
Net Weight | 0.593 lb |
Description
Aerosol Air Freshener Refill, Fragrance Lavender/Chamomile, Features 60 Days of Continuous Fragrance,Adjustable Intensity Setting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 10 PK (BB-40CTN-10PK)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (L90834)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray (62338-79553)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- AIR WICK Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2 (RAC85175)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz, PK12 (332522TMCT)
- Air Wick Air Freshener Refills