Shop All Air Freshener Refills
Air Wick
Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2
Mfr # 62338-82093
Zoro # G604417737
original price:
$13.99
10% off
new price: $12.59
/pk 2, $6.30/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fresh Waters®
- Refill Type Aerosol Spray
- Includes Includes two 5.89 oz refill cans
- Application Automatic Odor Control
- Size 5.89 oz
Product Information
- Brand Air Wick
- MFR # 62338-82093
- Zoro # G604417737
- UPC # 62338820934
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.89 oz |
Cleaner Container Size | 5.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Fresh Waters® |
Refill Type | Aerosol Spray |
Includes | Includes two 5.89 oz refill cans |
Application | Automatic Odor Control |
Cleaner Form | Liquid |
Features | Twin Refill Pack |
Standards | Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations |
Net Weight | 1.21 lb |
Description
Each refill lasts up to 60 days for a continuous fresh smell. Adjustable intensity settings allow you to strengthen the scent based on your own preferences. Refills adapt to all Air Wick® Freshmatic® Dispensers. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS EBC-F-01- Eco-Fresh Toilet Bowl Clip Red Spiced Apple Scent, 12PK (EBC-F-01-BX)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1050943)
- WCR Ultimate Squeegee Combo 12 Inch (25460, 1131)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (98552)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- Air Wick Air Freshener Refills