Auto Found Vent 8X16 Gry
Mfr # RAGR
Zoro # G800000726
Key Features
- Material Plastic
- Overall Height (In.) 9-1/2 in
Product Information
Dimensions
Overall Height (In.) | 9-1/2 in |
Details
Material | Plastic |
Description
Foundation vents help remove moisture that can lead to damp rot and eventually costly damage as well as attract termites. Automatic Foundation Vents take the worry out of remembering to open and close vents as the weather changes so the home can be protected from decay. The vent has a bi-metal coil to open and close automatically without electricity. When the temperature reaches 70°F the vent is fully opened to provide fresh intake air and fully closes at approximately 40°F to conserve energy and protect pipes. These vents are easily installed using screws or screw anchors or with retaining clips. Both are included with the vents. No mortar is required for installation.
- •Heavy-duty construction
- •Premium bi-metal coil
- •Honeycomb grill
- •50 sq. in. of net free area airflow each
- •Opens and closes automatically
- •Provides a functional way to vent the crawl space of the house
- •Easy to install
- •Fights damp rot, mold and mildew
- •Fights insect and pest infiltration
- •16 in. x 8 in. rough opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG48)
- HONEYWELL Zd16X16Tz 24V Automatic (ZD16X16TZ)
- SIEMENS Replacable Tip, for 2Rh/T Duct (AQF3150)
- AIR VENT 16x8 Found Vent Slider (93805)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- AIR VENT Foundation Vent 9.5X17.1 (RABL)
- BESTVENTS Manual Fndtn Vent W/Damper Gry (500GR)
- BESTVENTS Foundation Vent, 1514 in W, Polypropylene, White (510WH)
- DESIGNS OF DISTINCTION 15.75"W Grate Style Toe Kick Vent - Hard Maple (01992114HM1)
- HONEYWELL Fv147 1/8" Automatic Air Vent (FV147)
- Air Vent Air Vents