Shop All Air Vents
Air-Vent
Air Vent 93805 16 x 8 in. Plastic Foundation Vent With Slider; Black
Mfr # 799483
Zoro # G004011801
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Plastic Foundation Vent With Slider.
- Black.
- 45 SQIN Of Net Free Area Per Piece.
- Foundation Vent Manually Slides Open & Close.
- Replaces a 16 x 8 in. Block In The Foundation To Allow Air To Flow Across The Foundation To Help Prevent Heat.
- Moisture Build Up In the Crawl Space.
- Vent is Screened.
- Size - 16 x 8 in.
- Dimension - 14.8 x 7.7 x 1.8 in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- WILLIAMS COMFORT PRODUCTS Multi Pilot, 90 deg. Left, 90 deg. Right (P322396)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HEATFAB Gas Vent Pipe (9305-316)
- AIR-VENT Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White (455956)
- AIR-VENT Air Vent 54703 Automatic Gable Shutter - White (102319)
- AIR-VENT Air Vent 84212 16 x 8 in. Aluminum Undereave Vent - Brown (777466)
- AIR-VENT Air Vent 84211 16 x 8 in. Aluminum Undereave Vent - White (455964)
- AIR-VENT Air Vent RABL Automatic Foundation Vent - Black (133083)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- Air-Vent Air Vents