Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Black, Holds Keys
Mfr # 1488PB
Zoro # G5356500
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- For Use With Keys
- Type Belt Mounted
- Holds Keys
- Closure Snap
Product Information
- Brand Air-Tek
- MFR # 1488PB
- Zoro # G5356500
- UPC # 849204012231
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 1/2 in |
Size | Universal |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Key Pouch |
For Use With | Keys |
Type | Belt Mounted |
Holds | Keys |
Closure | Snap |
Color | Black |
Features | Acts As Belt Keeper, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant |
Material | Synthetic Leather |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Acts As Belt Keeper, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- BRADY Silver Polyester Wire Marker, THT-18-435-3 (THT-18-435-3)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418PC-1)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 5.11 Pouch, Nylon, Storm (56300)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- Air-Tek Security Clothing