Shop All Confined Space Fans and Blowers
Air Systems Intl
Ventilation Duct Carrier, Orange
Mfr # SVH-DC25
Zoro # G1420657
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Duct Cantiser
- Outlet Size 8 in
- Length 32 in
- Width 10 in
- Includes Handle, Lid
Product Information
- Brand Air Systems Intl
- MFR # SVH-DC25
- Zoro # G1420657
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Outlet Size | 8 in |
Length | 32 in |
Width | 10 in |
Outlet Diameter | 8 in |
Details
Item | Duct Carrier |
For Use With | 8 in Duct Cantiser |
Includes | Handle, Lid |
Construction | Polyethylene |
Color | Orange |
Standards | OSHA 1910.146, NFPA |
Material | Polyethylene |
Accessory Type | Duct Storage Carrier |
Conductive Material Construction | No |
Description
Duct Carrier, Accessory Type Duct Storage Carrier, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 10 in, For Use With 8 in Duct Cantiser, Includes Handle, Lid, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- ILIVING Black Thermospeed Controller For Variable Speed Exhaust Fan (ILG8SFST)
- REZNOR Stack Flu Block, M/R, ECO, L275F (121275)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- Air Systems Intl Confined Space Fans and Blowers