Shop All Confined Space Fans and Blowers
Air Systems Intl
Tank Saddle Vent
Mfr # SV-189T
Zoro # G4889647
original price:
$294.99
5% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 8 in
- For Use With 18W x 20 in L Oval Tank Openings
- Outlet Dia. 8 in
- Length 32 in
- Width 13 in
Product Information
- Brand Air Systems Intl
- MFR # SV-189T
- Zoro # G4889647
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Inlet Dia. | 8 in |
Outlet Dia. | 8 in |
Length | 32 in |
Width | 13 in |
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Details
Item | Tank Saddle Vent |
For Use With | 18W x 20 in L Oval Tank Openings |
Color | Gray |
Construction | Molded Polyethylene |
Material | Polyethylene |
Description
Tank Saddle Vent, Color Gray, Material Polyethylene, Outlet Diameter 8 in, Width 13 in, For Use With 18W x 20 in L Oval Tank Openings, Inlet Diameter 8 in, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C Cap Tabscrew Chimney9X13 (SC913)
- RHEEM 68-24047-08 Connector/Trap (68-24047-0)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- DAIKIN REMOTE CONTROL (2531835)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/3HP, 115VAC (CVF8A15KIT)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1725 rpm (9525)
- Air Systems Intl Confined Space Fans and Blowers