Shop All Confined Space Fans and Blowers
Air Systems Intl
Portable Fan, 12 in., 115VAC, 25 ft. Duct
Mfr # CVF12CAN25
Zoro # G0286161
original price:
$1,419.78
46% off
new price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
Product Information
- Brand Air Systems Intl
- MFR # CVF12CAN25
- Zoro # G0286161
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 17 1/2 in |
Length | 3 1/4 ft |
Width | 15 1/4 in |
Duct Diameter | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Fan |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | Extension Canister with 25 ft Duct |
Amps | 8.3 A |
Maximum Flow in Free Air | 2,348 cfm |
Material | Polyethylene |
Standards | CE Registered, CSA C/US Certified |
Blower/Fan Speed | 3,350 RPM |
Color | Orange |
Horsepower | 1 hp |
Current (A) | 8.3 A |
Description
Portable Fan, Blower/Fan Speed 3,350 RPM, Includes Extension Canister with 25 ft Duct, Current (A) 8.3 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,348 cfm, Voltage 115 V AC, Color Orange, Material Polyethylene, Height 17 1/2 in, Length 3 1/4 ft, Width 15 1/4 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, HP1/3,115V (GGS_47303)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- Air Systems Intl Confined Space Fans and Blowers