Shop All Confined Space Fans and Blowers
Air Systems Intl
Lay Flat Duct, Polyeth, White, 750 ft.
Mfr # SVH-LF8
Zoro # G5956492
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers, Fans
- Length 750 ft
- Diameter 8 in
- Color White
- Construction Polyethylene
Product Information
- Brand Air Systems Intl
- MFR # SVH-LF8
- Zoro # G5956492
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Length | 750 ft |
Diameter | 8 in |
Details
Item | Lay Flat Duct |
For Use With | Blowers, Fans |
Color | White |
Construction | Polyethylene |
Material | Polyethylene |
Conductive Material Construction | No |
Description
Lay Flat Duct, Conductive Material Construction No, Color White, Diameter 8 in, Material Polyethylene, For Use With Blowers, Fans, Length 750 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (GGS_47329)
- SUPCO Round Dual Run Capacitor, CD70+5X370R (CD70+5X370R)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- BASO K16Wt-48H 48" Heavy Duty Husky (K16WT-48H)
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Confined Space Heater, 240V, 23900 BtuH (SVF-7KW-8)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- Air Systems Intl Confined Space Fans and Blowers