Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel, 1/4 In. Hanson
Mfr # POA-4
Zoro # G2899766
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 100
- Couplers Hansen
- Includes Pressure Gauge, Safety Relief Valve, Adjustable Regulator, 1/4 in Industrial Interchange Fittings
- Standards OSHA
- Number of Users 4
Product Information
- Brand Air Systems Intl
- MFR # POA-4
- Zoro # G2899766
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Point of Attachment Box |
CFM | 100 |
Couplers | Hansen |
Includes | Pressure Gauge, Safety Relief Valve, Adjustable Regulator, 1/4 in Industrial Interchange Fittings |
Standards | OSHA |
Number of Users | 4 |
Description
Point of Attachment Box, Includes Pressure Gauge, Safety Relief Valve, Adjustable Regulator, 1/4 in Industrial Interchange Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-G-20-WH-U (SLX60-S-G-20-WH-U)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- Air Systems Intl Masks & Respiratory Protection