Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel, 120 psi, 2 AC
Mfr # BB30-CO
Zoro # G2789272
product price: $2,365.99
/ea
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any NIOSH Approved Type-C Airline Respirators
- Fittings 1/2 in Industrial Interchange Inlet
- CFM 48
- Length 25"
- System Type SAR System
Product Information
- Brand Air Systems Intl
- MFR # BB30-CO
- Zoro # G2789272
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Length | 25" |
Details
Item | Portable Filtration Panel |
For Use With | Any NIOSH Approved Type-C Airline Respirators |
Fittings | 1/2 in Industrial Interchange Inlet |
CFM | 48 |
System Type | SAR System |
Pressure | 120 psi |
Couplers | Hansen |
Power Requirements | 9 to 14V DC/115AC, 2A |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Features | Optional 3rd Fitting |
Voltage | 9-14VDC/115AC |
Maximum Pressure | 125 psi |
Includes Oxygen Monitor | No |
Third Stage Filter Removes | Odors, Organic Vapors |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Power Options | AC Power, Battery Operated |
Includes Alarm | Yes |
Number of Users | 3 |
First Stage Filter Removes | Bulk Water, Particulate |
Includes Carbon Monoxide Monitor | Yes |
Includes Filtration | Yes |
Description
Portable Filtration Panel, Number of Users 3, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8913)
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Red Letters, Black, Ni-Cad Battery (CCRB)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 2 AC (BB15-CO)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- Air Systems Intl Supplied Air Systems