Shop All Cartridges And Filters
Air Systems Intl
Filter, 50cfm 3rd Stage, D Style
Mfr # BB50-D
Zoro # G7283647
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BB50 Series
- Fits Brand Air Systems
- Includes O-ring
Product Information
- Brand Air Systems Intl
- MFR # BB50-D
- Zoro # G7283647
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Charcoal D Style Filter 50 cfm |
For Use With | BB50 Series |
Fits Brand | Air Systems |
Includes | O-ring |
Description
Charcoal D Style Filter 50 cfm, For Use With Grainger Item Number 2AG30, For Use With Mfr. Model Number BB50-CO, Fits Brand Air Systems, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AVAO SIT Harness Size 1 (C079AA01)
- TINGLEY Overall, Yellow, 3XL (O32007)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB75-D)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB30-D)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- AIR SYSTEMS INTL Coalescing C Style Filter (WL098C)
- AIR SYSTEMS INTL Particulate Filter, 100 cfm (BB100-A)
- AIR SYSTEMS INTL Charcoal Filter, 100 cfm (BB100-D)
- 3M Filter, P95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5P71)
- Air Systems Intl Masks & Respiratory Protection