Shop All Cartridges And Filters
Air Systems Intl
Filter, 50cfm 2nd Stage, C Style
Mfr # BB50-C
Zoro # G7339613
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BB50 Series
- Includes O-ring
- Fits Brand Air Systems
Product Information
- Brand Air Systems Intl
- MFR # BB50-C
- Zoro # G7339613
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Coalescing C Style Filter 50 cfm |
For Use With | BB50 Series |
Includes | O-ring |
Fits Brand | Air Systems |
Description
Coalescing C Style Filter 50 cfm, For Use With Grainger Item Number 2AG30, For Use With Mfr. Model Number BB50-CO, Fits Brand Air Systems, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2W, Gray, PR (N1343 8.5W)
- DANNER Chelsea Boot, EE, 12, Brown, PR (15484-12EE)
- AIR SYSTEMS INTL Replacement Outlet Filter, 10 PK (BAC-393)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- AIR SYSTEMS INTL Filter, 50cfm 3rd Stage, D Style (BB50-D)
- AIR SYSTEMS INTL Charcoal Filter, 100 cfm (BB100-D)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB30-D)
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- DENTEC Acid Gas & Chlorine Dioxide Cartridge 6pk (158-T-21)
- Air Systems Intl Masks & Respiratory Protection