Shop All Confined Space Fans and Blowers
This Product is Discontinued
Air Systems Intl
Duct To Duct Connector, Polyethylene (Discontinued)
Mfr # SVH-88C
Zoro # G1445351
This Product is Discontinued
Key Features
- For Use With 8 in Ducting
- Outlet Size 8 in
- Length 13 in
- Width 8 in
- Construction Polyethylene
Product Information
- Brand Air Systems Intl
- MFR # SVH-88C
- Zoro # G1445351
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Outlet Size | 8 in |
Length | 13 in |
Width | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct to Duct Connector |
For Use With | 8 in Ducting |
Construction | Polyethylene |
Color | Black |
Material | Polyethylene |
Standards | OSHA 191.146 |
Accessory Type | Duct to Duct Connector |
Conductive Material Construction | No |
Description
Duct to Duct Connector, Accessory Type Duct to Duct Connector, Conductive Material Construction No, Color Black, Material Polyethylene, Outlet Diameter 8 in, Standards OSHA 191.146, Width 8 in, For Use With 8 in Ducting, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.