Shop All Confined Space Fans and Blowers
Air Systems Intl
Duct Canister with 15 ft. Duct
Mfr # CVF-CAN15
Zoro # G7446349
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CVF-8 Fans
- Length 32 in
- Width 8 in
- Includes Handle, Lid
- Material Polyethylene
Product Information
- Brand Air Systems Intl
- MFR # CVF-CAN15
- Zoro # G7446349
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 32 in |
Width | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct Canister |
For Use With | CVF-8 Fans |
Includes | Handle, Lid |
Material | Polyethylene |
Color | Yellow |
Standards | OSHA 1910.146, NFPA |
Accessory Type | Duct Canister |
Conductive Material Construction | No |
Description
Duct Canister, Accessory Type Duct Canister, Conductive Material Construction No, Color Yellow, Material Polyethylene, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 8 in, For Use With CVF-8 Fans, Includes Handle, Lid, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Ventless Natural Gas Log Set, 21 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-N22T)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- HONEYWELL HOME Air Filter, 14x25x1, MERV 8, PK2 (CF108A1425-2PK/C)
- EVERPURE Filter Cartridge - Cg5-20S (EV9108-27)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- Air Systems Intl Confined Space Fans and Blowers