Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan Kit, Axial, 1/3HP, 115VAC
Mfr # CVF8A15KIT
Zoro # G4791997
product price: $720.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Product Information
- Brand Air Systems Intl
- MFR # CVF8A15KIT
- Zoro # G4791997
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 15 ft Duct with Canister, 6 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent, Universal Mount |
Blower/Fan Speed | 3,250 RPM |
Standards | CE Registered, CSA C/US Certified |
Maximum Flow in Free Air | 974 cfm |
Material | Plastic |
Color | Red |
Amps | 4 A |
Current (A) | 4 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 15 ft Duct with Canister, 6 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent, Universal Mount, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 974 cfm, Voltage 115 V AC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 16-1/2 In, 3/4 HP, 208-230/460V (7C030)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- SUPCO Four-In-One Pocket Socket Sae (DA86420)
- PAMLICO AIR 25 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-022525)
- AIR SYSTEMS INTL Duct Canister with 15 ft. Duct (CVF-CAN15)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-25ACAN)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- Air Systems Intl Confined Space Fans and Blowers