Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Ventilation Kit, 25 ft., Black
Mfr # SVH-CND825
Zoro # G2133966
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Explosive or Potentially Explosive Environments
- Length 25 ft
- Includes Cuff
- Diameter 8 in
- Construction Polyethylene
Product Information
- Brand Air Systems Intl
- MFR # SVH-CND825
- Zoro # G2133966
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 25 ft |
Diameter | 8 in |
Details
Item | Conductive Ventilation Kit |
For Use With | Explosive or Potentially Explosive Environments |
Includes | Cuff |
Construction | Polyethylene |
Standards | OSHA 1910.146 |
Color | Black |
Material | Vinyl Polyester |
Conductive Material Construction | Yes |
Description
Conductive Ventilation Kit, Conductive Material Construction Yes, Color Black, Diameter 8 in, Material Vinyl Polyester, Standards OSHA 1910.146, For Use With Explosive or Potentially Explosive Environments, Includes Cuff, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 20 x 30 x 1 -Merv8 (DEF20301)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- DAYTON Control Box 460V (HV2211300G)
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- Air Systems Intl Confined Space Fans and Blowers