Shop All Confined Space Fans and Blowers
Air Systems Intl
Air Duct, 12 in. dia., 15 in. L
Mfr # SVH-1215
Zoro # G0286128
original price:
$238.90
26% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fans
- Length 15 ft
- Includes Cuff
- Color Yellow
- Construction Polyethylene
Product Information
- Brand Air Systems Intl
- MFR # SVH-1215
- Zoro # G0286128
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 15 ft |
Diameter | 12 in |
Details
Item | Air Duct |
For Use With | Fans |
Includes | Cuff |
Color | Yellow |
Construction | Polyethylene |
Standards | NFPA |
Material | Vinyl Polyester |
Conductive Material Construction | No |
Description
Air Duct, Conductive Material Construction No, Color Yellow, Diameter 12 in, Material Vinyl Polyester, Standards NFPA, For Use With Fans, Includes Cuff, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T180-14X18X1-1/2E-PK2)
- SIMPLE SPACES Simple Spaces KPT-2000BN Ceramic Tower Heater, 120 V, 750/1500W, Grey (KPT-2000BN)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- ALLEGRO INDUSTRIES Confined Space Blower, 1/4 HP (9508)
- Air Systems Intl Confined Space Fans and Blowers