Shop All Cylinder Trucks
Air Systems Intl
Air Cylinder Cart, 2 Cylinders, 2400 psi
Mfr # MP-2L
Zoro # G1697096
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) Low Pressure Cylinders, 2400 psi
- Material Steel
- Color Black
- Wheel Type Semi-Pneumatic
- Overall Dimensions 21 in L x 16 in W x 35 in H
Product Information
- Brand Air Systems Intl
- MFR # MP-2L
- Zoro # G1697096
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Dimensions | 21 in L x 16 in W x 35 in H |
Height | 41 in |
Depth | 16 in |
Width | 21 in |
Wheel Size | 8 in |
Cart Handle Length | 6 1/2 in |
Details
Holds | (2) Low Pressure Cylinders, 2400 psi |
Material | Steel |
Color | Black |
Item | Air Cylinder Cart |
Wheel Type | Semi-Pneumatic |
Includes | 2 Outlet Manifold and Low Pressure Alarm Whistle |
Maximum Pressure | 2,216 psi |
Includes Wheels | Yes |
Cylinder Capacity | 2 |
Cart Handle Type | D-Grip |
Includes Regulator | Yes |
For Cylinder Type | 2216 psi Low Pressure Cylinders |
Includes Alarm | Yes |
Empty Cart Weight | 49 lb |
Description
Air Cylinder Cart, For Cylinder Type 2216 psi Low Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Assembly (GGS_57128)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX4)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (5Z082)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- ZORO SELECT Gas Cylinder Truck, Capacity 4 Cylinders (39J513)
- HARPER TRUCKS Welding Cylinder Truck, Flow-Back Handle (701-60)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- Air Systems Intl Cylinder Trucks