Shop All Fume Hood Filters & Accessories
Air Science
MobileCart, 24", Downflow Dctlss Wrkstatn
Mfr # CART-25
Zoro # G8542956
product price: $635.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Width 24 in
- Height 34 in
- For Use With 24 in Wide Purair Basic(TM) Ductless Fume Hood and Air Science(R) DWS(TM) Downflow Ductless Workstation
- Width 25 in
Product Information
- Brand Air Science
- MFR # CART-25
- Zoro # G8542956
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Height | 34 in |
Width | 25 in |
Depth | 28 1/8 in |
Adjustable Height - Maximum | 34 in |
Overall Depth | 28 in |
Details
Item | Mobile Cart |
For Use With | 24 in Wide Purair Basic(TM) Ductless Fume Hood and Air Science(R) DWS(TM) Downflow Ductless Workstation |
Load Capacity | 300 lb |
Material | Powder-Coated Steel |
Number of Drawers | 0 |
Includes | Casters |
Number of Shelves | 0 |
Number of Doors | 0 |
Compatible Product Type | Fume Hoods |
Product Type | Fume Hood Cart |
ADA Compliant | Not ADA Compliant |
Mobility | Mobile |
Description
Mobile Cart, Height 34 in, Width 25 in, Depth 28 1/8 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With 24 in Wide Purair Basic(TM) Ductless Fume Hood and Air Science(R) DWS(TM) Downflow Ductless Workstation, Includes Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Petri Dishes, Complete, 150 x 15 m (3160-150)
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- AIR SCIENCE Filter, HEPA (AST8 030)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Air Science Laboratory Hoods & Enclosures