Shop All Fume Hoods
Air Science
Laminar Flow Cabinet, 52 in 47 in H
Mfr # VLF-48-A
Zoro # G3030651
product price: $3,515.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,515.99
Free 30-Day Returns
Key Features
- CFM 500 cfm
- Width 52 in
- For Use With Laboratory Equipment
- Overall Height 42 1/4 in
- Overall Width 4 3/8 ft
Product Information
- Brand Air Science
- MFR # VLF-48-A
- Zoro # G3030651
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 52 in |
Overall Height | 42 1/4 in |
Overall Width | 4 3/8 ft |
Overall Length | 52 in |
Height | 47 in |
Depth | 29 in |
Opening Size | 25 in |
Inside Length | 48 in |
Inside Width | 28 in |
Inside Height | 28 in |
Overall Depth | 29 1/4 in |
Interior Width | 4 ft |
Interior Depth | 28 1/4 in |
Interior Height | 28 1/4 in |
Description
Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 500 cfm CFM, Overall Height 42 1/4 in, Overall Width 4 3/8 ft, Overall Length 52 in, Inside Height 28 in, Inside Length 48 in, Inside Width 28 in, Opening Size 25 in, 0.5 hp HP, Voltage 115V AC, Number of Filters Required 1, Acrylic, Glass, Powder-Coated Steel, Stainless Steel, Compliance UL 61010, Width 52 in, Depth 29 in, Height 47 in, Voltage (AC) 115V, For Use With Laboratory Equipment, Series Purair LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Beaker, Low-Form, Borosilicate, 10000 mL (BG1000-10000)
- STUART Stirring Hot Plate, Ceramic, Square, 230V (04806-45)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Air Science Laboratory Hoods & Enclosures