Shop All Fume Hoods
Air Science
Laminar Flow Cabinet, 49 in 43 in H
Mfr # HLF-48-A
Zoro # G3498988
product price: $3,185.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,185.99
Free 30-Day Returns
Key Features
- Width 49 in
- CFM 500 cfm
- Overall Height 42 7/8 in
- For Use With Laboratory Equipment
- Overall Width 4 1/8 ft
Product Information
- Brand Air Science
- MFR # HLF-48-A
- Zoro # G3498988
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 49 in |
Overall Height | 42 7/8 in |
Overall Width | 4 1/8 ft |
Overall Length | 49 in |
Height | 43 in |
Depth | 29 in |
Inside Height | 23 1/2 in |
Opening Size | 20 in |
Inside Length | 48 in |
Inside Width | 20 in |
Overall Depth | 29 1/2 in |
Interior Height | 22 3/4 in |
Interior Depth | 23 3/4 in |
Interior Width | 4 ft |
Description
Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 500 cfm CFM, Overall Height 42 7/8 in, Overall Width 4 1/8 ft, Overall Length 49 in, Inside Height 23 1/2 in, Inside Length 48 in, Inside Width 20 in, Opening Size 20 in, 0.98 hp HP, Voltage 115V AC, Number of Filters Required 1, Acrylic, Glass, Powder-Coated Steel, Stainless Steel, Compliance UL 61010, Width 49 in, Depth 29 in, Height 43 in, Voltage (AC) 115V, For Use With Laboratory Equipment, Series Purair LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, TTC/PDM, Pseudomonas/TVC, PK10 (56B010710)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118240G)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- Air Science Laboratory Hoods & Enclosures