Shop All Fume Hoods
Air Science
Laminar Flow Cabinet, 36 in 35 in H
Mfr # FLOW-36-A
Zoro # G3499085
product price: $2,304.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,304.99
Free 30-Day Returns
Key Features
- CFM 250 cfm
- Width 36 in
- Overall Height 35 in
- For Use With Laboratories
- Overall Width 36 in
Product Information
- Brand Air Science
- MFR # FLOW-36-A
- Zoro # G3499085
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 36 in |
Overall Height | 35 in |
Overall Width | 36 in |
Overall Length | 36 in |
Height | 35 in |
Depth | 24 in |
Inside Height | 24 in |
Inside Width | 23 1/2 in |
Opening Size | 20 in |
Inside Length | 35 1/2 in |
Overall Depth | 24 in |
Interior Depth | 24 in |
Interior Width | 36 in |
Interior Height | 35 in |
Description
Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 35 in, Overall Width 36 in, Overall Length 36 in, Inside Height 24 in, Inside Length 35 1/2 in, Inside Width 23 1/2 in, Opening Size 20 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Powder-Coated Steel, Compliance UL 61010, Width 36 in, Depth 24 in, Height 35 in, Voltage (AC) 115V, For Use With Laboratories, Series Purair FLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- GLAS-COL Containment Hood (200A G46)
- Air Science Laboratory Hoods & Enclosures