Shop All Fume Hood Filters & Accessories
Air Science
Fume Hood HEPA Filter, 14 in. Width
Mfr # ASTM-030
Zoro # G6592533
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Nominal Depth 21 in
- Overall Width 14 in
- Nominal Height 4 in
- Nominal Width 21 in
Product Information
- Brand Air Science
- MFR # ASTM-030
- Zoro # G6592533
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 4 in |
Nominal Depth | 21 in |
Overall Width | 14 in |
Nominal Height | 4 in |
Nominal Width | 21 in |
Depth | 20 in |
Overall Depth | 14 in |
Details
Item | Filter |
For Use With | Fume Hoods |
Material | HEPA Media in Aluminum Frame |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Compatible Product Type | Fume Hoods |
Product Type | Filter |
Description
Filter, 21 in, 4 in, 21 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- AIR SCIENCE Fume Hood Cart, 50 in. Width (CART-50)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- AIR SCIENCE Purair Basic Prefilters, PK6 (ASTS-PRF)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- Air Science Fume Hood Filters & Accessories