Shop All Fume Hood Filters & Accessories
Air Science
Fume Hood Cart, 30 in. Width
Mfr # CART-30
Zoro # G3434061
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Width 30 in
- For Use With Purair 10 Ductless Fume Hood
- Load Capacity 300 lb
- Depth 28 in
Product Information
- Brand Air Science
- MFR # CART-30
- Zoro # G3434061
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 34 in |
Overall Width | 30 in |
Depth | 28 in |
Adjustable Height - Maximum | 34 in |
Overall Depth | 28 in |
Details
Item | Fume Hood Cart |
For Use With | Purair 10 Ductless Fume Hood |
Load Capacity | 300 lb |
Material | Powder-Coated Steel |
Includes | Casters |
Number of Doors | 0 |
Number of Shelves | 0 |
Number of Drawers | 0 |
Compatible Product Type | Fume Hoods |
Mobility | Mobile |
ADA Compliant | Not ADA Compliant |
Product Type | Fume Hood Cart |
Description
Fume Hood Cart, Depth 28 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With Purair 10 Ductless Fume Hood, Includes Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- DELFIELD Control, DANFOSS, FRZ, ESTR UPRIG (2194812KT-S)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- EXTECH Meter, 0 To 14ph Kit (OYSTER-16)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- AIR SCIENCE Purair Basic Prefilters, PK6 (ASTS-PRF)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- Air Science Fume Hood Filters & Accessories