Shop All Fume Hoods
Air Science
DWS Downflow Ductless Workstation
Mfr # DWS24-A
Zoro # G3336335
product price: $2,027.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Voltage 115V AC
- Type Downflow
- Hz 60
- Overall Height 31 1/2 in
Product Information
- Brand Air Science
- MFR # DWS24-A
- Zoro # G3336335
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 31 1/2 in |
Overall Width | 24 in |
Height | 31 1/2 in |
Width | 24 in |
Depth | 22 3/4 in |
Cord Length | 6 ft |
Overall Depth | 22 3/4 in |
Interior Height | 31 1/2 in |
Description
Ductless Workstation, Filter Type Carbon, HEPA, Prefilter, ULPA, Overall Height 31 1/2 in, Overall Width 24 in, Voltage 115V AC, Number of Filters Required 1, Width 24 in, Depth 22 3/4 in, Height 31 1/2 in, Series DWS, Type Downflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- Air Science Fume Hoods