Shop All Fume Hoods
Air Science
Ductless Fume Hood, 53" H, 28" W, 30" L
Mfr # P10-XT-A
Zoro # G1894228
product price: $2,888.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,888.99
Free 30-Day Returns
Key Features
- CFM 145 cfm
- Voltage 115V AC
- Overall Height 4 3/8 ft
- Color White
- Overall Width 30 in
Product Information
- Brand Air Science
- MFR # P10-XT-A
- Zoro # G1894228
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 30 in |
Overall Length | 30 in |
Overall Depth | 27 3/8 in |
Interior Height | 38 in |
Sash Opening Width | 30 in |
Sash Opening Height | 8 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 145 cfm CFM, Overall Height 4 3/8 ft, Overall Width 30 in, Overall Length 30 in, Voltage 115V AC, Number of Filters Required 1, For Use With Hazardous Vapors, Series Purair Advanced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- GLAS-COL Containment Hood (200A G46)
- Air Science Laboratory Hoods & Enclosures