Shop All Fume Hoods
Air Science
Ductless Fume Hood, 35" H, 27" W, 48" L
Mfr # P5-48XT(RX)-A
Zoro # G1897956
product price: $4,063.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,063.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- CFM 282 cfm
- Overall Height 35 in
- Overall Width 27 in
- Color White
Product Information
- Brand Air Science
- MFR # P5-48XT(RX)-A
- Zoro # G1897956
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 27 in |
Overall Length | 48 in |
Overall Depth | 4 ft |
Sash Opening Height | 8 in |
Sash Opening Width | 4 ft |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 282 cfm CFM, Overall Height 35 in, Overall Width 27 in, Overall Length 48 in, Voltage 115V AC, Number of Filters Required 2, Series PurairRX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- RPI Proteinase K, 50 MG (P50220-0.05)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- Air Science Laboratory Hoods & Enclosures