Shop All Fume Hoods
Air Science
Ductless Fume Hood, 35" H, 27" W, 24" L
Mfr # P5-24XT(SAFESEARCH)-A
Zoro # G1896888
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,683.99
Free 30-Day Returns
Key Features
- CFM 136 cfm
- Voltage 115V AC
- Overall Height 35 in
- Color White
- Overall Width 24 in
Product Information
- Brand Air Science
- MFR # P5-24XT(SAFESEARCH)-A
- Zoro # G1896888
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Depth | 27 in |
Sash Opening Width | 24 in |
Sash Opening Height | 8 in |
Interior Height | 23 5/8 in |
Description
Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 136 cfm CFM, Overall Height 35 in, Overall Width 24 in, Overall Length 24 in, Voltage 115V AC, Number of Filters Required 1, For Use With Organic and Alcohol Removal, Solvents, Series Purair SafeSEARCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Air Science Laboratory Hoods & Enclosures