Shop All Carbon Monoxide and Smoke Detectors
Air Products & Controls
Smoke Detector, 4" Height, Plastic
Mfr # HS-100-P
Zoro # G4362456
original price:
$148.06
10% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Overall Width 4 in
- Overall Height 4 in
- Includes HS-100 duct smoke detector, Installation Instructions, Magnet
- Alarm Current 139mA @ 24V AC, 20mA @ 230V AC, 34mA @ 115V AC, 48mA @ 24V DC
Product Information
- Brand Air Products & Controls
- MFR # HS-100-P
- Zoro # G4362456
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 4 in |
Overall Height | 4 in |
Depth | 4 in |
Length | 6 in |
Details
Item | Duct Smoke Detector |
Finish | Plastic |
Includes | HS-100 duct smoke detector, Installation Instructions, Magnet |
Alarm Current | 139mA @ 24V AC, 20mA @ 230V AC, 34mA @ 115V AC, 48mA @ 24V DC |
Standards | CSFM, cUL, MEA, UL |
Air Velocity (FPM) | 0 to 3000 fpm |
Amps AC | 10 A |
Ambient Temp. Limits (F) | 32 Degrees to 140 Degrees F |
Type | Photoelectric |
For Use With | All APC Remote Operation Accessories |
Voltage | 115V AC, 230V AC, 24V AC, 24V DC |
Humidity Range | 0 to 85% RH Non-Condensing/ Non-Freezing |
Mount Type | Duct |
Description
Duct Smoke Detector, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 139mA @ 24V AC, 20mA @ 230V AC, 34mA @ 115V AC, 48mA @ 24V DC, Depth (In.) 4 in, Height (In.) 4 in, Length (In.) 6 in, Width (In.) 4 in, Ambient Temp. Limits (F) 32 Degrees to 140 Degrees F, Air Velocity (FPM) 0 to 3000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 0 to 85 Percent RH Non-Condensing/ Non-Freezing, Voltage 115V AC, 230V AC, 24V AC, 24V DC, Standards CSFM, cUL, MEA, UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Mounting Base, Black (64080000)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- AIR PRODUCTS & CONTROLS Smoke Test Gas (TG-1500)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010CU)
- Air Products & Controls Carbon Monoxide and Smoke Detectors