Shop All Fire Alarm System Components and Accessories
Air Products & Controls
Remote Alarm Accessory, 1-1/2"D
Mfr # MS-RH/P/A
Zoro # G4362480
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Steel
- Mounting Wall
- Depth (In.) 1 1/2 in
- Length (In.) 2 3/4 in
- Height (In.) 4 1/2 in
Product Information
- Brand Air Products & Controls
- MFR # MS-RH/P/A
- Zoro # G4362480
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Length (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Width (In.) | 1 1/2 in |
Details
Item | Remote Alarm Accessory |
Finish | Steel |
Mounting | Wall |
Alarm Current | 50mA @ 24V DC |
Standards | CSFM, cUL, MEA, UL |
Includes | Remote Horn with Pilot and Alarm LED |
For Use With | All APC Duct Smoke Detectors |
Voltage | 24V DC |
Description
Remote Alarm Accessory, Finish Steel, Wall Mounting, Alarm Current 50mA @ 24V DC, Depth (In.) 1 1/2 in, Height (In.) 4 1/2 in, Length (In.) 2 3/4 in, Width (In.) 1 1/2 in, Voltage 24V DC, Standards CSFM, cUL, MEA, UL, Includes Remote Horn with Pilot and Alarm LED, For Use With All APC Duct Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-531)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 4' x 6' Charcoal (0103319024X6)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory (MS-KA/P/R)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-10.0)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 5-1/2" Length (MSR-50RK/W)
- AIR PRODUCTS & CONTROLS Remote Indicator Control, Painted Enamel (MSR-50RKAV/W/C)
- EDWARDS SIGNALING Digital Communicator, H 4 1/2 x W 8 In (F-DACT)
- Air Products & Controls Fire Protection