Shop All Air Nailers & Staplers
Air Locker
Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads
Mfr # M641
Zoro # G504388953
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magazine Capacity 80 Staples
- Tool Weight 1.5
- For Use With 18 Gauge Nails and T50 Staples, Insulation, Woodworking, Screening, Upholstery, Decoration, and General Repairs
- Features Great for hard to reach areas and flooring surfaces.
- Height 3
Product Information
- Brand Air Locker
- MFR # M641
- Zoro # G504388953
- UPC # 99461738423
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Height | 3 |
Length | 6 |
Leg Length | 1/4" - 9/16 T50 Staples |
Width | 5 |
Details
Item | Hand Stapler, Manual Stapler, Pneumatic Stapler, |
Magazine Capacity | 80 Staples |
Tool Weight | 1.5 |
For Use With | 18 Gauge Nails and T50 Staples, Insulation, Woodworking, Screening, Upholstery, Decoration, and General Repairs |
Features | Great for hard to reach areas and flooring surfaces. |
Magazine Loading | Bottom Load |
Finish | Matte |
Nail Type | 20 Gauge Crown Staples |
Color | Black |
Material | Steel |
Description
Air Locker M641 Manual Staple Gun shoot both 20 gauge T50 3/8" crown 1/4" to 9/18" and 18 gauge brads upto 5/8" length Safety lock will not allow direct shooting. Quick bottom load magazine to get back to work faster. Light weight Aluminum body for easy use. Perfect for everyday stapling needs around home or office.Low strike handle to reduce fatigue and an impact buffer to reduce shock and kick.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- STANLEY Short Blade Chisel, 1/4 In. x 9-1/4 In. (16-304)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler (CS80A2)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 (AP700-44)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- BOSTITCH Air Flooring Stapler, 1/2 In., 15-1/2 ga. (MIIIFS)
- Air Locker Air Nailers & Staplers