Shop All Staples
Air Locker
Heavy Duty Staples, T50, 20 ga, Flat Crown, 5/8 in Leg L, Steel, 1000 PK
Mfr # AT50-16
Zoro # G404393989
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 20
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Product Information
- Brand Air Locker
- MFR # AT50-16
- Zoro # G404393989
- UPC # 99461738690
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 5/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 20 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Color | Steel Staples, Fine Wire Staples, Crown Staplers |
Type | Fine Wire |
Application | Roofing Felt, House Wrap, Insulation, Wire Mesh, Carpeting & More |
Weight | 0.5 |
Point Type | Divergent |
Description
Product details about the AIR LOCKER - AT50-16 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-16 Heavy Duty Staples are designed for compatibility with T50 staple guns. These staples have a 20 gauge thickness and feature a leg length of 5/8 inch, providing adequate depth for various applications. The flat crown style measures at a width of 3/8 inch, offering ample surface area to hold materials securely.
Constructed from steel, these heavy-duty staples are built to withstand demanding tasks. They come in a galvanized finish which provides resistance against rust and corrosion, enhancing the longevity of your fastening solution. The fine wire type coupled with divergent point type ensures reliable penetration into different types of surfaces.
Weighing just half a pound per pack, these staples offer substantial quantity without being burdensome to handle or transport. Their steel color blends seamlessly with most materials, making them suitable for use in projects such as roofing felt, house wrap insulation, wire mesh installation and carpeting among others. Please note that while these staples are specifically compatible with T50 staple guns they may also fit other models; always check your tool's specifications before purchasing.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-16 Heavy Duty Staples are designed for compatibility with T50 staple guns. These staples have a 20 gauge thickness and feature a leg length of 5/8 inch, providing adequate depth for various applications. The flat crown style measures at a width of 3/8 inch, offering ample surface area to hold materials securely.
Constructed from steel, these heavy-duty staples are built to withstand demanding tasks. They come in a galvanized finish which provides resistance against rust and corrosion, enhancing the longevity of your fastening solution. The fine wire type coupled with divergent point type ensures reliable penetration into different types of surfaces.
Weighing just half a pound per pack, these staples offer substantial quantity without being burdensome to handle or transport. Their steel color blends seamlessly with most materials, making them suitable for use in projects such as roofing felt, house wrap insulation, wire mesh installation and carpeting among others. Please note that while these staples are specifically compatible with T50 staple guns they may also fit other models; always check your tool's specifications before purchasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.125.0600)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish (36719)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- Air Locker