Shop All Staples
Air Locker
Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK
Mfr # AT50-10
Zoro # G304394000
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 20
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Product Information
- Brand Air Locker
- MFR # AT50-10
- Zoro # G304394000
- UPC # 99461738683
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 20 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Color | Steel Staples, Fine Wire Staples, Crown Staplers |
Type | Fine Wire |
Weight | 0.3 |
Application | Roofing Felt, House Wrap, Insulation, Wire Mesh, Carpeting & More |
Point Type | Divergent |
Description
Product details about the AIR LOCKER - AT50-10 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-10 Heavy Duty Staples are designed with a leg length of 3/8 inch and a flat crown style that measures 3/8 inch in width. These measurements make the staples suitable for various applications, providing adequate holding power where it's needed. The staples have a gauge of 20, which is indicative of their robustness and durability.
These heavy-duty staples are made from steel, offering strength and longevity to withstand different conditions. They feature a galvanized finish that enhances their resistance against rust and corrosion. The divergent point type further adds to the functionality of these staples by facilitating penetration into materials without causing unnecessary damage.
Weighing just 0.3 lbs., these fine wire steel staples offer compatibility with T50 crown staplers, making them versatile for use across multiple projects such as roofing felt, house wrap, insulation, wire mesh carpeting & more. Please note that while they're referred to as 'fine wire' due to their type classification within industry standards; this does not compromise on their ability to perform heavy-duty tasks effectively.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-10 Heavy Duty Staples are designed with a leg length of 3/8 inch and a flat crown style that measures 3/8 inch in width. These measurements make the staples suitable for various applications, providing adequate holding power where it's needed. The staples have a gauge of 20, which is indicative of their robustness and durability.
These heavy-duty staples are made from steel, offering strength and longevity to withstand different conditions. They feature a galvanized finish that enhances their resistance against rust and corrosion. The divergent point type further adds to the functionality of these staples by facilitating penetration into materials without causing unnecessary damage.
Weighing just 0.3 lbs., these fine wire steel staples offer compatibility with T50 crown staplers, making them versatile for use across multiple projects such as roofing felt, house wrap, insulation, wire mesh carpeting & more. Please note that while they're referred to as 'fine wire' due to their type classification within industry standards; this does not compromise on their ability to perform heavy-duty tasks effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 14 mm L, 100 PK (M01010.080.0014)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- ZORO SELECT 7/8"-14 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 15 pk. (287280-PG)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 5/8 in Leg L, Steel, 1000 PK (AT50-16)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- Air Locker