Shop All Staples
Air Locker
Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK
Mfr # AT50-06
Zoro # G104393982
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- Gauge 20
- Crown Style Flat
- Crown Width 3/8 in
- Material Steel
Product Information
- Brand Air Locker
- MFR # AT50-06
- Zoro # G104393982
- UPC # 99461738676
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/4 in |
Crown Width | 3/8 in |
Details
Item | Heavy Duty Staples |
Compatibility | T50 |
Gauge | 20 |
Crown Style | Flat |
Material | Steel |
Finish | Galvanized |
Color | Steel Staples, Fine Wire Staples, Crown Staplers |
Type | Fine Wire |
Weight | 0.25 |
Application | Roofing Felt, House Wrap, Insulation, Wire Mesh, Carpeting & More |
Point Type | Divergent |
Description
These fine wire T50 staples feature a divergent point which twists the staple slightly as it enters the material. Use these T50 20 gauge staples for interior and exterior jobs, such as roofing felt, house wrap, insulation, weather-stripping, wire mesh and carpeting and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1 in, Climaseal Finish 18-8 Stainless Steel Hex Head Hex Drive, 200 PK (858089-200)
- TIE DOWN MARINE U-Bolt-Sq 2 X5, #86223 (86223)
- STM Flange Nut, 3/8"-16, Black Oxide (333652)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 5/8 in Leg L, Steel, 1000 PK (AT50-16)
- AIR LOCKER Corrugated Staples, Power Crown, 1/2 in Leg L, Steel, 1000 PK (CS12AL)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- Air Locker