Shop All Staplers and Tackers
Air Locker
Heavy-Duty Professional T50 Staple Gun
Mfr # M650
Zoro # G210905727
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Width 1.5 in
- Nail Length 7.5 in
- Throat Depth 2 in
Product Information
- Brand Air Locker
- MFR # M650
- Zoro # G210905727
- UPC # 99461746534
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 1.5 in |
Nail Length | 7.5 in |
Throat Depth | 2 in |
Description
TheAir Locker M650Heavy Duty T50 Staple Gun is the ideal stapler for multiple surfaces, materials, and projects. Its traditional professional stapler design is equipped with a drive channel switch, handle lock, ergonomic grip handle, and magazine release hatch. The easy slide staple loading mechanism allows for quick and easy reloading. The pressure adjustment knob regulates the tension. The M650 Heavy Duty Staple Gun is perfect for the professional and general enthusiast in completing repairs, trim, upholstery, insulation installation, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.40mm (C22821)
- ZORO SELECT 31/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104844B)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- SUNEX 10 Ton Hydraulic Gear Puller (3909)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- KIHLBERG Pneumatic Box Stapler, Hand Op (125006)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- ARROW FASTENER Hammer Tacker, Pro, Flat Crown (HTX50)
- Air Locker Staplers and Tackers