Shop All Nail Assortments
Air Locker
Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch
Mfr # PP420K
Zoro # G904389284
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Steel
- For Use With 23 Gauge Nailers
- Width 5
- Length Assorted" 1/2", 5/8", 3/4" 1" & 1-5/8"
Product Information
- Brand Air Locker
- MFR # PP420K
- Zoro # G904389284
- UPC # 99461737549
- Country of Origin China
- Category Nail Assortments
Dimensions
Width | 5 |
Length | Assorted" 1/2", 5/8", 3/4" 1" & 1-5/8" |
Height | 1 |
Details
Item | Nails, Pin Nails, Micro Pin Nails, 23 Gauge Nails |
Finish | Bronze |
Material | Steel |
For Use With | 23 Gauge Nailers |
Application | Detailed Finish & Molding Applications |
Color | Steel |
Weight | 0.7 |
Type | Pin |
Head Style | Headless |
Description
Air Locker 23 gauge micro pin nail pack. This 23 Gauge Pin Nails pack includes 1000 micro pins of sizes 1/2", 5/8", 3/4", 1" and 1-3/16". Fits all 23 Gauge headless pin nailers; Porter cable, Senco and more brands. Comes in a clam shell package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- HILLMAN 2Oz Brad/Nail/Tack Asst (123746)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- HILLMAN Wire Nail & Brad Assortment Kit (130207)
- ONWARD Nail Kit 620pieces (AK05R)
- Air Locker Nail Assortments