Shop All Air Nailers & Staplers
Air Locker
Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2)
Mfr # AL83A
Zoro # G804389209
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Strip
- Fastener Range 0.11" To 0.16"
- Magazine Capacity 70 Nails
- Tool Weight 8.72
- Handle Type Pistol Grip
Product Information
- Brand Air Locker
- MFR # AL83A
- Zoro # G804389209
- UPC # 99461737273
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 23 |
Depth Control | With Depth Adjustment |
Width | 16 |
Height | 6 |
Details
Item | Framing Nailer, Nailer, Pneumatic Nailer, Hitachi NR83 |
Collation Type | Strip |
Fastener Range | 0.11" To 0.16" |
Magazine Capacity | 70 Nails |
Tool Weight | 8.72 |
Handle Type | Pistol Grip |
Tip | Non-Marring |
Material | Aluminum Die Cast |
Includes | Oil, Hex Key, & Operating Manual |
Triggering Mode | Selective (Sequential/Bump Fire) |
Finish | Matte Black |
Air Inlet | 3/8" |
Required Pressure | 70-110 PSI |
For Use With | 2"-3-1/4" Round Head Framing Nails, Framing, Decking, Sheating, Furring, Pallets, Fences, Siding, Crating, Roofing, and Packaging |
Color | Black |
Magazine Loading | Top |
Head style | Round Head |
Description
Air Locker AL83A Full Head Framing Nailer shoots upto 3-1/4" long nails. This nailer is compatible with Hitachi NR83A2 framing nailer, so all nailer parts are interchangeable with Hitachi nailer. Also features open nose design for easy removal of jammed nails, comfortable rubber grip for easy use & has aluminum magazine as well.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- WESTWARD Tool Belt, Tool Belt, Black, Polyester (13T130)
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle (67-157)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- FREEMAN UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece (UFK1012)
- Air Locker Air Nailers & Staplers