Shop All Staples
Air Locker
Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK
Mfr # L9016
Zoro # G904394004
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Air Locker
- MFR # L9016
- Zoro # G904394004
- UPC # 99461738706
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 5/8 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Type | L-Style |
Weight | 3.6 |
Application | Cabinetry, Molding, Lattice, Upholstery & More |
Description
Product details about the AIR LOCKER - L9016 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9016 Finish Staples are designed with a gauge of 18 and a leg length of 5/8 inch, making them suitable for various applications. The narrow crown style measures at a width of 1/4 inch, providing an adequate balance between strength and subtlety when used in different types of work.
Constructed from steel, these finish staples offer durability and longevity. They feature a galvanized finish that enhances their resistance to rusting and corrosion, extending the lifespan of your fastening jobs. These L-Style staples have been built to provide reliable performance across multiple tasks.
Weighing just 3.6 lbs per pack, these steel-colored staples are light enough for easy handling while maintaining robustness for secure fastening. They're compatible with numerous applications including cabinetry, molding, lattice work, upholstery & more. With the AIR LOCKER - L9016 Finish Staples as part of your construction supplies arsenal, you can be confident in tackling diverse projects effectively.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9016 Finish Staples are designed with a gauge of 18 and a leg length of 5/8 inch, making them suitable for various applications. The narrow crown style measures at a width of 1/4 inch, providing an adequate balance between strength and subtlety when used in different types of work.
Constructed from steel, these finish staples offer durability and longevity. They feature a galvanized finish that enhances their resistance to rusting and corrosion, extending the lifespan of your fastening jobs. These L-Style staples have been built to provide reliable performance across multiple tasks.
Weighing just 3.6 lbs per pack, these steel-colored staples are light enough for easy handling while maintaining robustness for secure fastening. They're compatible with numerous applications including cabinetry, molding, lattice work, upholstery & more. With the AIR LOCKER - L9016 Finish Staples as part of your construction supplies arsenal, you can be confident in tackling diverse projects effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Flat Washer, 868-010 (868-010)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.100.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.031.0075)
- SIMPSON STRONG-TIE Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 300 PK (CBT08112R300)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 5/8 in Leg L, Steel, 1000 PK (AT50-16)
- AIR LOCKER Staples, 16 ga, Wide Crown, 2 in Leg L, Steel, 5000 PK (P25-50)
- HILLMAN WIRE CLOTH STAPL #5X3/8 in. (122660)
- Air Locker