Shop All Staples
Air Locker
Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK
Mfr # L9020
Zoro # G404393996
product price: $15.19
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Air Locker
- MFR # L9020
- Zoro # G404393996
- UPC # 99461738836
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 3/4 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Type | L-Style |
Weight | 3.7 |
Application | Cabinetry, Molding, Lattice, Upholstery & More |
Description
Product details about the AIR LOCKER - L9020 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9020 Finish Staples are designed with a narrow crown style, measuring 1/4 inch in width. These staples have an 18-gauge thickness and feature a leg length of 3/4 inch. The sizing attributes make these staples suitable for various applications that require precision and durability.
Constructed from steel, the AIR LOCKER - L9020 Finish Staples offer robustness and longevity. They come with a galvanized finish which is built to resist corrosion, enhancing their lifespan even under challenging conditions. Their steel color gives them a professional appearance that blends seamlessly into your work.
Weighing at just 3.7 lbs., these L-Style finish staples are convenient to handle and transport without compromising on their sturdiness or performance capabilities. They can be used in diverse applications such as cabinetry, molding, lattice work, upholstery & more due to their versatile design and construction features.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9020 Finish Staples are designed with a narrow crown style, measuring 1/4 inch in width. These staples have an 18-gauge thickness and feature a leg length of 3/4 inch. The sizing attributes make these staples suitable for various applications that require precision and durability.
Constructed from steel, the AIR LOCKER - L9020 Finish Staples offer robustness and longevity. They come with a galvanized finish which is built to resist corrosion, enhancing their lifespan even under challenging conditions. Their steel color gives them a professional appearance that blends seamlessly into your work.
Weighing at just 3.7 lbs., these L-Style finish staples are convenient to handle and transport without compromising on their sturdiness or performance capabilities. They can be used in diverse applications such as cabinetry, molding, lattice work, upholstery & more due to their versatile design and construction features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA26)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC0912.1-100)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK (AT50-12)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- Air Locker