Shop All Needle Scalers
Air Locker
Compact Air Needle Scaler
Mfr # AT107N
Zoro # G504394213
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1/4"
- Blows per Minute - Air Tools 4000
- Air Inlet Size - Air Tools 1/4" NPT
- Housing Material Carbon Steel
- Air Inlet 4 CFM @ 90 PSI
Product Information
- Brand Air Locker
- MFR # AT107N
- Zoro # G504394213
- UPC # 99461738812
- Country of Origin China
- Category Needle Scalers
Dimensions
Stroke Length | 1/4" |
Air Inlet Size - Air Tools | 1/4" NPT |
Height | 2 |
Length | 14 |
Width | 3 |
Details
Item - Air Needle Scalers | Steel / Aluminum |
Blows per Minute - Air Tools | 4000 |
Housing Material | Carbon Steel |
Air Inlet | 4 CFM @ 90 PSI |
Finish | Matte |
Weight | 2.5 |
Application | Remove Weld Flux, Rust, Paint, and Other Residues |
Color | Black |
Description
Attach this air needle scaler to your compressor air line and watch as 12 hardened steel needles vigorously vibrate to easily remove weld flux, rust, scale, paint, cement and other residues from hard, durable, irregular surfaces. The needle scaler is constructed of carbon steel and is a great tool for cleaning off parts, tools, equipment and more. Do not use this air needle scaler on soft surfaces that are easily damaged. A great tool for welders, automotive specialists, do-it-yourselfers and hobbyists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 35-Pocket Bucket Organizer With Drill Holster (57103)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- ERICKSON Collet, DA100, 17/32 (100DA0531)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU18)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- UNIVERSAL TOOL Chisel / Needle Scaler Kit (UT8635K-2)
- UNIVERSAL TOOL Straight Recoilless Needle Scaler, UT9911 (UT9911)
- URREA Air needle Scaler 4SCFM (UP125)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- Air Locker Needle Scalers