Shop All Pneumatic Nails
Air Locker
Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK
Mfr # CN25AL
Zoro # G904394110
product price: $22.29
/pk 1000, $0.02/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Finish Galvanized
- Collation Type Plastic
- Shank Type Smooth
- Material Steel
Product Information
- Brand Air Locker
- MFR # CN25AL
- Zoro # G904394110
- UPC # 99461737617
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Width | 3 |
Height | 3 |
Details
Item | Collated T-Nail |
Gauge | 14 ga |
Finish | Galvanized |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Application | Decking, Fencing, sub-flooring, & General Construction |
For Use With | Concrete Nailers |
Color | Steel |
Weight | 4 |
Description
Air Locker 14 gauge x 2-1/2" length T nails are designed for wood to concrete or light gauge steel applications. This is an ideal way to have any size you need to match the job. Comes in a plastic box contains 1000 "T" Nails. T-Nails to accommodate many applications including nailing plywood to concrete, Light gauge steel drywall track to concrete, wire lath to masonry, steel banding to wood, wood to steel, decking, fencing, sub flooring general construction and much more. Nails are Galvanized using electroplated process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25Lb 1/2-13 Hex Nut (660008)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01299)
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- AIR LOCKER Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 5000 PK (AL30)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X131HD/22)
- Air Locker Pneumatic Nails