Shop All Pneumatic Nails
Air Locker
Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK
Mfr # AL25
Zoro # G804388141
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Plain
- Head Type Brad
- Material Steel
- Collation Configuration Strip
Product Information
- Brand Air Locker
- MFR # AL25
- Zoro # G804388141
- UPC # 99461738584
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Width | 3 |
Height | 1 |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Plain |
Head Type | Brad |
Material | Steel |
Collation Configuration | Strip |
For Use With | 18 Gauge Finish Nailers |
Application | Finish Applications: Trim, Boards, Cabinetry, etc.) |
Weight | 2.1 |
Color | Steel |
Description
Air Locker 1" 18 Gauge Brad Nails are made of the best quality of steel. These standard brads fit to all 18 Gauge Brad Nailers, including Porter Cable, Hitachi and Senco Guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0600)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD101)
- STANLEY Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBN1250)
- AIR LOCKER Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 5000 PK (AL30)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- AIR LOCKER Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 5000 PK (AL15)
- AIR LOCKER Collated Pin Nail, 1-3/8 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN35)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08R1M)
- Air Locker Pneumatic Nails