Shop All Air Nailers & Staplers
Air Locker
7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load)
Mfr # AL45V2
Zoro # G104388896
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation angle 15 Degrees
- Collation Type Wire
- Tool Weight 5.5
- Triggering Mode Bump
- Material Steel
Product Information
- Brand Air Locker
- MFR # AL45V2
- Zoro # G104388896
- UPC # 99461743151
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Tool-Less Depth of Drive |
Details
Item | Roofing Nailer, Coil Roofing Nailer, Side Load Nailer |
Collation angle | 15 Degrees |
Collation Type | Wire |
Tool Weight | 5.5 |
Triggering Mode | Bump |
Material | Steel |
Finish | Matte Black |
Color | Black |
Required Pressure | 70-110 PSI |
Magazine Loading | Side Load |
Air Inlet | 3/8" FPT |
For Use With | 7/8" To 1-3/4" Roofing Nails, Roofing, Decking, Insulation Board, Composite Shingles, Underlayment & Furring Strips |
Description
Air Locker AL45V2 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS "ternal Torx Socket, 3/8"Dr., T50 (12950)
- MELIN TOOL CO Countersink, Hss, 110 deg., 3/4", Number of Flutes: 4 (HS4-3/4-110)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- BOSTITCH 21 Ga. 21 deg Framing Nailer Kit (BTF83PL)
- Air Locker Air Nailers & Staplers