Shop All Air Nailers & Staplers
Air Locker
5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer
Mfr # CN64A3
Zoro # G704389132
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Type Strip
- Magazine Capacity 100
- Tool Weight 7
- Air Inlet 1/4"
Product Information
- Brand Air Locker
- MFR # CN64A3
- Zoro # G704389132
- UPC # 99461737426
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Height | 5 |
Length | 13 |
Width | 13 |
Details
Item | Concrete Nailer, Nailer |
Head Style | Full Round |
Collation Type | Strip |
Magazine Capacity | 100 |
Tool Weight | 7 |
Air Inlet | 1/4" |
Finish | Matte |
Material | Aluminum Die Cast |
Required Pressure | 80-100 PSI |
Nail Type | T-Nail (Hardened & Galvanized) |
Housing Material | Heavy-Duty Aluminum |
For Use With | Concrete Nails, Wood to Concrete, Masonry, Wire Lath, Decking, Fencing, and subflooring |
Color | Black |
Exhaust | Adjustable Exhaust |
Description
This T-Nailer is excellent for wood to concrete/steel applications. A lightweight die-cast housing maximizes productivity by reducing operator fatigue. The CN64A3 also features an adjustable exhaust, quick release nose for easy jam clearing, and safety to prevent accidental firing. Applications include furring strips, plywood to concrete nailing, wire lath installation, steel banding, decking, fencing, sub flooring, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- COMMSCOPE Replacement for Commscope Mcpt-bk4 (MCPT-BK4 COMMSCOPE)
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER 1/2 to 1 Inch Heavy Duty 23 Gauge Micro Pin Nailer (P625)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- Air Locker Air Nailers & Staplers