Shop All Finishing Nails
Air Locker
16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack)
Mfr # DS16225
Zoro # G406372531
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 16 Gauge
- Color Silver
- Head Type Straight Finish Nailer
Product Information
- Brand Air Locker
- MFR # DS16225
- Zoro # G406372531
- UPC # 99461745872
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2-1/4" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 16 Gauge |
Color | Silver |
Head Type | Straight Finish Nailer |
Item | Finish Nails |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Description
Air Locker DS16225 16 Gauge Straight Finish Nails - 2-1/4 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36230.062.0001)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-3/4" (2500 / Pack) (DA15175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- Air Locker Finishing Nails