Shop All Staplers and Tackers
Air Locker
16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler
Mfr # MS200A
Zoro # G404262315
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Type Crown Staples
- Nail Length Up to 2"
- Required Pressure 70-120 PSI
- Length 15; 15
- Handle Type Ergonomic Comfort Grip
Product Information
- Brand Air Locker
- MFR # MS200A
- Zoro # G404262315
- UPC # 99461737358
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Nail Length | Up to 2" |
Length | 15; 15 |
Width | 12; 12 |
Height | 5 |
Details
Item | Crown Stapler, Medium Crown Stapler, N Wire Crown Stapler, N Wire Stapler, Pneumatic Stapler |
Staple Type | Crown Staples |
Required Pressure | 70-120 PSI |
Handle Type | Ergonomic Comfort Grip |
Body Color | Black |
Color | Black |
Fastener Type | 16 Gauge N Wire |
Body Material | Aluminum Die Cast |
Triggering Mode | Nose Safety With Single Selectable Trigger |
Magazine Capacity | 150 Crown Staples |
Magazine Loading | Top-Quick Load |
Tool Weight | 8.65 |
For Use With | 2" 16 Gauge Crown Staples |
Application | Cabinetry, Woodworking, Molding & Upholstery |
Finish | Matte |
Description
Air Locker MS200A 2", 16" gauge "N" Wire medium Crown (7/16" Crown) stapler. It allows user to shoot staples upto 2" long. The dual trigger mechanism(sequential and contact) give user more flexibility to operate the tool. This is a great tool for inside finish work, crown molding, baseboard molding, cabinets etc. 360° adjustable exhaust channels air and dust away from user. 360° adjustable exhaust channels air and dust away from user. Quick-release nosepiece for fast clearing of jams. Ergonomically designed handle reduces fatigue for operator. Can be used in sequential or contact fire modes. Nose safety with single selectable trigger:Sequential firing or Bump mode firing mode. Comes in cardboard box.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- ARROW FASTENER Wire/Cable Staple Gun, Manual, Prof Duty (T59)
- SWANSON TOOL Unitacker 6-in-1 Staple Gun, includes 500 staples (STA869)
- BOSTITCH Hammer Tackr/Hlstr Yl/Bk (H30-8D6)
- FPC FPC 5540HOL Holiday Light Tacker Kit (461350)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- Air Locker Fastening Tools